Stop, No Trespassing, 6 in W x 6 in H, Octagon, Aluminum

  • Mfr # ST-024-6HA

  • Zoro # G4234194


product price: $11.55
/ea

Key Features

Header
Stop
Legend
No Trespassing
Height
6 in
Sign Shape
Octagon
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-024-6HA
Zoro #
G4234194
UPC #
849362015884
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Reflective No Trespassing Stop Sign
Header
Stop
Legend
No Trespassing
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
White/Red
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Surface
Background Color
Red
Sign Legend Color
White
Legend Style
Text
Language
English
Subject Matter
Trespassing & Property
Double-Sided
No
Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
White
Sign Mounting Location
Post, Wall
Abrasion Resistant
No
Sign Header Style
Text
Sign Legend
No Trespassing
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Legend Background Color
Red
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header
No Header
Number of Printed Sides
1
State Specific Sign
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Glow In The Dark
No
Sign Format
Other Format
Sign Header Text Color
White
Metal Detectable
Yes
Sign Header Background Color
Red
Mounting Pattern
2 Center
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Rigid
Product Type
Reflective No Trespassing Stop Sign

Description

Reflective No Trespassing Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.