Shop LYLE

Stop Proceed With Caution Sign, 24" W, 24" H, English, Recycled Aluminum, Red

  • Mfr # T1-6235-HI_24x24
  • Zoro # G5183759

product price: 
$
69.99
/ea

Key Features

Header
Stop
Legend
Stop Proceed With Caution
Width
24 in
Height
24"
Sign Shape
Octagon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-6235-HI_24x24
Zoro #
G5183759
UPC #
-
Country of Origin
United States
Item
Stop Proceed With Caution Sign
Header
Stop
Legend
Stop Proceed With Caution
Sign Shape
Octagon
Sign Material
Recycled Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Sign Legend Color
White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
80 ft
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Sign Header Style
Text
Sign Header
Stop
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Sign Mounting Location
Post, Wall
Material Properties
Rigid
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
Red
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Header Text Color
White
Sign Legend
Proceed With Caution
Number of Printed Sides
1
Mounting Pattern
2 Center
ANSI Standards
ANSI Z535
Maximum Viewing Distance - Unfavorable Conditions
15 ft
Graffiti Resistant
Yes
Sign Header Background Color
Red
Mirror Print
No
Glow In The Dark
No
ANSI 969 Compliant
No
Product Type
Reflective Lift Truck Traffic Stop Sign

Dimensions

Width
24 in
Height
24"
Thickness
0.08 in
Depth
2/25 in
Mounting Hole Dia.
0.375 in

Description

Caution Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Proceed With Caution, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.