Stop Restriction Sign, 18" W, 18" H, English, Recycled Aluminum, White

  • Mfr # T1-1932-DG_18x18

  • Zoro # G5195519


product price:  $43.69
/ea

Key Features

Header
Stop
Legend
Stop Check with Guard Before Entering Plant
Width
18"
Height
18"
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1932-DG_18x18
Zoro #
G5195519
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Height
18"
Thickness
0.080 in
Depth
2/25 in
Mounting Hole Dia.
0.375 in

Details

Item
Stop Restriction Sign
Header
Stop
Legend
Stop Check with Guard Before Entering Plant
Sign Shape
Square
Sign Material
Recycled Aluminum
Sign Mounting Style
Mounting Holes, Top/Bottom Centered
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Sign Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Header Legend Color
White
OSHA Compliant
No
Symbol
None
Header Background Color
Red
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header
Stop
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
State Specific Sign
No
Sign Header Style
Text
ANSI Standards
ANSI Z535
Mounting Pattern
2 Center
Sign Legend
Check with Guard Before Entering Plant
Sign Mounting Location
Post, Wall
Sign Legend Background Color
White
Sign Header Background Color
Red
Mirror Print
No
Number of Printed Sides
1
Sign Header Text Color
White
Product Type
Reflective Visitors Stop Sign

Description

Restriction Sign, Square, Number of Printed Sides 1, English, Sign Legend Check with Guard Before Entering Plant, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.