Shop LYLE

Stop Restriction Sign, 18" W, 18" H, English, Recycled Aluminum, White

  • Mfr # T1-1932-EG_18x18
  • Zoro # G5273593

product price: 
$
30.39
/ea

Key Features

Header
Stop
Legend
Stop Check with Guard Before Entering Plant
Width
18 in
Height
18"
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1932-EG_18x18
Zoro #
G5273593
UPC #
-
Country of Origin
United States
Item
Stop Restriction Sign
Header
Stop
Legend
Stop Check with Guard Before Entering Plant
Sign Shape
Square
Sign Material
Recycled Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red
Symbol
None
Double-Sided
No
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Red
Legend Style
Text
OSHA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Sign Header Background Color
Red
Sign Legend Style
Text
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Mounting Pattern
2 Center
Sign Header
Stop
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend
Check with Guard Before Entering Plant
Abrasion Resistant
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Post, Wall
Glow In The Dark
No
Sign Header Text Color
White
Product Type
Reflective Visitors Stop Sign

Dimensions

Width
18 in
Height
18"
Thickness
0.08 in
Depth
2/25 in
Mounting Hole Dia.
0.375 in

Description

Restriction Sign, Square, Number of Printed Sides 1, English, Sign Legend Check with Guard Before Entering Plant, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.