Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop Sign, 12" W, 12" H, Recycled Aluminum, Red, White

  • Mfr # ST-100-12HA

  • Zoro # G3819541


product price: $18.49
/ea

Key Features

Header
No Header
Legend
Stop
Width
12"
Height
12"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-100-12HA
Zoro #
G3819541
UPC #
849362016140
Country of Origin
United States

Dimensions

Width
12"
Height
12"
Thickness
0.063 in
Depth
11/200 in
Mounting Hole Dia.
0.375 in

Details

Item
Stop Sign
Header
No Header
Legend
Stop
Sign Shape
Octagon
Sign Material
Recycled Aluminum
Sign Mounting Style
Mounting Holes, Top/Bottom Centered
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Legend Color
White
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Legend/Background Color
Red/White
Background Color
Red, White
Double-Sided
No
Sign Legend Color
White
Sign Legend Text Color
White
Write on Surface
Yes
Metal Detectable
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Number of Printed Sides
1
Material Special Properties
Metal Detectable, Write-On Surface
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Format
Other Format
Mounting Pattern
2 Center
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Post, Wall
ANSI Standards
ANSI Z535-2006
Sign Header
Stop
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Maximum Viewing Distance - Favorable Conditions
60 ft
Product Type
Reflective Blank Sign Stop Sign

Description

Reflective Blank Sign Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Background Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.