Zoro Homepage

Stop Sign, 36" W, 36" H, Aluminum, Red

  • Mfr # R1-1-36HA

  • Zoro # G0228383


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Stop
Width
36"
Height
36"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1-1-36HA
Zoro #
G0228383
UPC #
849362014276
Country of Origin
United States

Dimensions

Width
36"
Height
36"
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Stop Sign
Header
No Header
Legend
Stop
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
White
Subject Matter
Traffic
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Red
Language
English
Sign Legend Color
White
Double-Sided
No
Material
Aluminum
Legend Style
Text
MUTCD Code
R1-1
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Legend/Background Color
White/Red
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Sign Legend Text Color
White
Average Outdoor Durability
5 to 8 yr.
Holes on 1 in. Centers
Yes
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Properties
Rigid
Sign Header
No Header
Sign Legend
Stop
MUTCD Compliant Sign
Yes
Includes Cross-Braces
No
Sign Mounting Hardware Included
No
State Specific Sign
No
Indoor/Outdoor Usage
Outdoor
MUTCD Sign Description
Stop
Mounting Hole Distance Center to Center
30 in
Sign Legend Style
Text
Material Properties
Roll Up

Description

Stop Traffic Sign, Height 36 in, Width 36 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Octagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.