Shop LYLE

Think Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1306-NA_10x7

  • Mfr # U7-1306-NA_10x7
  • Zoro # G5293333

product price: 
$
6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Header
Think
Legend
THINK ON THE JOB SAFETY BEGINS HERE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1306-NA_10x7
Zoro #
G5293333
UPC #
-
Country of Origin
United States
Item
Think Sign
Header
Think
Legend
THINK ON THE JOB SAFETY BEGINS HERE
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Symbol
None
Header Background Color
Green
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header
Think
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Header Text Color
White
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
On The Job Safety Begins Here
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Style
Text
Anti-Slip Surface
No
Maximum Service Temperature
140 Degrees F
Sign Header Background Color
Green
ANSI 969 Compliant
No
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
Yes
Mirror Print
No
State Specific Sign
No
Chemical Resistant
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Product Type
Think Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Think Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend On The Job Safety Begins Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.