Tow Zone No Parking Sign, 18" x 12, T1-1061-EG_12x18

  • Mfr # T1-1061-EG_12x18

  • Zoro # G7433867


product price:  $24.99
/ea

Key Features

Header
No Header
Legend
No Parking Violators Will Be Towed At Vehicle Owner's Expense
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1061-EG_12x18
Zoro #
G7433867
UPC #
849362002396
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Tow Zone No Parking Sign
Header
No Header
Legend
No Parking Violators Will Be Towed At Vehicle Owner's Expense
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Material
Reflective Aluminum
Sign Legend Color
Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Subject Matter
Parking
Legend Color
Red, White
Legend/Background Color
Red/white
Background Color
Red, White
Language
English
Sign Legend Text Color
Red, White
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
15 in
Protective Coating
Clear Film Laminate
MUTCD Compliant Sign
No
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr.
Sign Header
No Header
State Specific Sign
No
Sign Legend
No Parking Violators Will Be Towed Away At Vehicle Owner's Expense
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
Sign Legend Style
Text
Material Properties
Roll Up

Description

Tow Zone No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.