Tow Zone No Parking Sign, 18" x 12, T1-3055-HI_12x18

  • Mfr # T1-3055-HI_12x18

  • Zoro # G5190987


product price:  $20.39
/ea

Key Features

Header
No Parking
Legend
No Parking Tow Away Zone 24/7
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-3055-HI_12x18
Zoro #
G5190987
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Tow Zone No Parking Sign
Header
No Parking
Legend
No Parking Tow Away Zone 24/7
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Red
Symbol
None
ANSI Compliant
No
Header Background Color
Red
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Legend Style
Text
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Red, White
State Specific Sign
No
MUTCD Compliant Sign
No
Sign Properties
Rigid
Mounting Hole Distance Center to Center
15 in
Number of Printed Sides
1
Includes Cross-Braces
No
Sign Header
No Header
Sign Legend Style
Text
Sign Mounting Hardware Included
No
Sign Legend
No Parking Tow Away Zone 24/7
Indoor/Outdoor Usage
Outdoor
Holes on 1 in. Centers
Yes
Protective Coating
Clear Film Laminate
Average Outdoor Durability
5 to 8 yr.
Material Properties
Roll Up

Description

Tow Zone No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products