Zoro Homepage
This item is Discontinued.
Lyle Ped Xing Traffic Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English W11-2P-24DA

Ped Xing Traffic Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English (Discontinued)

  • Mfr # W11-2P-24DA
  • Zoro # G0226694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11-2P-24DA
Zoro #
G0226694
UPC #
849362016843
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Ped Xing Traffic Sign
Header
No Header
Legend
Ped Xing
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Legend Style
Text
Legend/Background Color
Black/Yellow
Legend Color
Black
Language
English
Material
Aluminum
MUTCD Code
W11-2P
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Pedestrian Traffic
Sign Legend Color
Black
Background Color
Yellow
Sign Legend Text Color
Black
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
MUTCD Sign Description
Ped Xing
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Sign Header
No Header
Average Outdoor Durability
8 to 10 yr
Number of Printed Sides
1
Mounting Hole Distance Center to Center
15 in
Sign Legend
Ped Xing
Protective Coating
Clear Film Laminate
Sign Mounting Hardware Included
No
State Specific Sign
No
MUTCD Compliant Sign
Yes
Sign Legend Style
Text
Material Properties
Roll Up

Description

Ped Xing Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.