Truck Drivers Set Breakes And Chock, 18x18, Diamond Grade, Yellow
- Mfr # G-7883-DG_18x18
- Zoro # G922959162
product price:Â
$
44.19
/ea
Key Features
Legend
Truck Drivers Set Breakes And Chock
Width
18 in
Height
18 in
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-7883-DG_18x18
- Zoro #
- G922959162
- UPC #
- -
- Country of Origin
- United States
- Legend
- Truck Drivers Set Breakes And Chock
- Retroreflective Grade
- Diamond Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Color
- Yellow
Dimensions
- Width
- 18 in
- Height
- 18 in
- Thickness
- 0.080 in
- Length
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.