Shop LYLE
See all product information
Create Account
Yield Here To Pedestrians (Right Arrow) (Ped Symbol), 24x24, Engineer Grade, White
- Mfr # G-13622-EG_24x24
- Zoro # G522953263
product price:Â
$
55.45
/ea
Key Features
Legend
Yield Here To Pedestrians (Right Arrow) (Ped Symbol)
Width
24 in
Height
24 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-13622-EG_24x24
- Zoro #
- G522953263
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 24 in
- Thickness
- 0.080 in
- Length
- 0.5 in
Details
- Legend
- Yield Here To Pedestrians (Right Arrow) (Ped Symbol)
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.