Truck Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Diamond, No Text, W11-10-30HA

  • Mfr # W11-10-30HA
  • Zoro # G4888292
product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Truck Pictogram
Width
30 in
Height
30 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W11-10-30HA
Zoro #
G4888292
UPC #
849362016683
Country of Origin
United States
Item
Truck Pictogram Traffic Sign
Header
No Header
Legend
Truck Pictogram
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
MUTCD Code
W11-10
Legend Style
Symbol
Sign Legend Color
Black
Legend Color
Black
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Material
Aluminum
Background Color
Yellow
Legend/Background Color
Black/Yellow
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
Truck Crossing
Subject Matter
Truck & Driver
Includes Cross-Braces
No
Average Outdoor Durability
5 to 8 yr
MUTCD Sign Description
Truck Pictogram
Sign Properties
Rigid
Sign Mounting Hardware Included
No
State Specific Sign
No
MUTCD Compliant Sign
Yes
Holes on 1 in. Centers
Yes
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Mounting Hole Distance Center to Center
30 in
Sign Header
No Header
Material Properties
Roll Up

Dimensions

Width
30 in
Height
30 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

Truck Pictogram Traffic Sign, Height 30 in, Width 30 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond

Ratings & reviews