Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trucks Use Lower Gear Traffic Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle

  • Mfr # W7-2B-24HA

  • Zoro # G4888274


product price: $42.99
/ea

Key Features

Header
No Header
Legend
Trucks Use Lower Gear
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W7-2B-24HA
Zoro #
G4888274
UPC #
849362017628
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Trucks Use Lower Gear Traffic Sign
Header
No Header
Legend
Trucks Use Lower Gear
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Background Color
Yellow
Legend/Background Color
Black/Yellow
Subject Matter
Truck & Driver
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Legend Style
Text
Legend Color
Black
MUTCD Code
W7-2B
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Mounting Hardware Included
No
MUTCD Compliant Sign
Yes
Sign Header
No Header
Mounting Hole Distance Center to Center
15 in
Indoor/Outdoor Usage
Outdoor
Sign Legend
Trucks Use Lower Gear
State Specific Sign
No
Holes on 1 in. Centers
Yes
Sign Properties
Rigid
Includes Cross-Braces
No
Sign Legend Style
Text
MUTCD Sign Description
Trucks Use Lower Gear
Average Outdoor Durability
5 to 8 yr.
Number of Printed Sides
1
Material Properties
Roll Up

Description

Trucks Use Lower Gear Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.