Turn Off Engine, No Smoking, No Cell Phones (With Graphic) (, 7x10, Non-Reflective, White

  • Mfr # G-17129-NA_7x10
  • Zoro # G322959465
product price: 
$
7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Legend
Turn Off Engine, No Smoking, No Cell Phones (With Graphic) (
Width
7 in
Height
10 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-17129-NA_7x10
Zoro #
G322959465
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.040 in
Length
0.5 in

Details

Legend
Turn Off Engine, No Smoking, No Cell Phones (With Graphic) (
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Color
White

Ratings & reviews