W4-4APL, Traffic From Left Does Not Stop, 24x12, Diamond Grade, Yellow Green
- Mfr # G-11509-DG_24x12
- Zoro # G522949556
product price:Â
$
42.45
/ea
Key Features
Legend
W4-4APL, Traffic From Left Does Not Stop
Width
24 in
Height
12 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-11509-DG_24x12
- Zoro #
- G522949556
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 12 in
- Thickness
- 0.080 in
- Length
- 0.5 in
Details
- Legend
- W4-4APL, Traffic From Left Does Not Stop
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Retroreflective Grade
- Diamond Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Color
- Yellow Green
- MUTCD Code
- W4-4APL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.