Warning, Guard Dogs, 10 in x 14 in, Horizontal Rectangle, Aluminum, U6-1103-RA_14X10

  • Mfr # U6-1103-RA_14X10

  • Zoro # G9635647


product price:  $9.49
/ea

Key Features

Header
warning
Legend
Guard Dogs
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1103-RA_14X10
Zoro #
G9635647
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Security Sign
Header
warning
Legend
Guard Dogs
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Security & Surveillance
Material
Aluminum
Mounting Style
Surface
Legend Style
Text
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Black, Orange
OSHA Compliant
Yes
Background Color
Orange
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Black/Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header
Warning
Material Properties
Rigid
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Write on Surface
No
Includes Mounting Hardware
No
Abrasion Resistant
No
Sign Legend Style
Text
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Mounting Pattern
4 Corner
Glow In The Dark
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Orange
Chemical Resistant
No
Sign Legend
Guard Dogs
Metal Detectable
Yes
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Guard Dogs, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.