Warning, Guard Dogs, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U6-1103-RD_7X5

  • Mfr # U6-1103-RD_7X5

  • Zoro # G2715758


product price: $3.25
/ea
Sold in multiples of 4 for $13.00

Key Features

Header
warning
Legend
Guard Dogs
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1103-RD_7X5
Zoro #
G2715758
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
warning
Legend
Guard Dogs
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Surface
Header Legend Color
Black
Sign Legend Color
Black
Legend Style
Text
Language
English
Legend Color
Black
Material
Vinyl
OSHA Compliant
Yes
Subject Matter
Security & Surveillance
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Orange
ANSI Compliant
Yes
Background Color
Orange
Header Background Color
Black, Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Glow In The Dark
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Sign Header Text Color
Black
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Adhesive Style
Permanent
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend Background Color
Orange
Chemical Resistant
No
Sign Format
Traditional OSHA
Sign Legend
Guard Dogs
Sign Legend Style
Text
Sign Header
Warning
Material Properties
Flexible
Includes Mounting Hardware
No
Abrasion Resistant
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Header Background Color
Orange
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Number of Printed Sides
1
Mirror Print
No

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Guard Dogs, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.