Warning, Low Headroom, 14 in W x 10 in H, Horizontal Rectangle, Plastic, LCU6-0081-NP_14X10

  • Mfr # LCU6-0081-NP_14X10

  • Zoro # G9500429


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
Low Headroom
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0081-NP_14X10
Zoro #
G9500429
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Low Clearance Warning Sign
Legend
Low Headroom
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
Warning
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Sign Background Color
Orange
Header Background Color
Orange
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header
Warning
Abrasion Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Low Headroom
Material Properties
Flexible
Sign Mounting Location
Wall
Glow In The Dark
No
Anti-Slip Surface
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Black
Mirror Print
No
Sign Header Background Color
Orange
Maximum Service Temperature
165 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Product Type
Plastic Low Clearance Warning Sign

Description

Plastic Low Clearance Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Headroom, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.