Warning, Men Working, 14 in W x 10 in H, Horizontal Rectangle, Plastic, LCU6-0078-NP_14X10

  • Mfr # LCU6-0078-NP_14X10

  • Zoro # G9500465


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Legend
Men Working
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0078-NP_14X10
Zoro #
G9500465
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Men Working Warning Sign
Legend
Men Working
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
warning
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
Orange
Header Background Color
Orange
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Mirror Print
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Legend
Men Working
Sign Header Background Color
Orange
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
165 Degrees F
Sign Header Style
Text
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Glow In The Dark
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
4 Corner
Sign Header Text Color
Black
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Text
Material Properties
Flexible
Anti-Slip Surface
No
Abrasion Resistant
No

Description

Plastic Men Working Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.