Warning, Men Working Above, 14 in W x 10 in H, Horizontal Rectangle, Plastic, LCU6-0040-NP_14X10

  • Mfr # LCU6-0040-NP_14X10

  • Zoro # G9500027


product price:  $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Legend
Men Working Above
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0040-NP_14X10
Zoro #
G9500027
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Men Working Warning Sign
Legend
Men Working Above
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2056
Header Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
Orange
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Printed Language
English
Header Legend Color
Black
Header
Warning
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Black
Corrosion Resistant
Yes
Material Properties
Flexible
Abrasion Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Orange
Glow In The Dark
No
Mirror Print
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Men Working Above
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
165 Degrees F
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
Orange
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2056
Sign Header
Warning
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Product Type
Plastic Men Working Warning Sign

Description

Plastic Men Working Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.