Warning, Men Working Above, 14 in W x 10 in H, , Non-PVC Polymer, LCU6-0039-ED_14x10

  • Mfr # LCU6-0039-ED_14x10

  • Zoro # G5158507


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
Men Working Above
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0039-ED_14x10
Zoro #
G5158507
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Legend
Men Working Above
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Header Legend Color
Black
Header
Warning
Sign Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Orange
Printed Language
English
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Header Background Color
Orange
Sign Legend Style
Symbol and Text
Sign Header Text Color
Black
Glow In The Dark
No
Sign Legend
Men Working Above
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend Background Color
White
Material Properties
Flexible
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Chemical Resistant
No
Sign Header
Warning
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
State Specific Sign
No
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.