Warning, Men Working Below, 5 in W x 3 1/2 in H, Horizontal Rectangle, Polyester, LCU6-0038-ND_5X3.5

  • Mfr # LCU6-0038-ND_5X3.5

  • Zoro # G9474477


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Legend
Men Working Below
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0038-ND_5X3.5
Zoro #
G9474477
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Men Working Warning Label
Legend
Men Working Below
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Background Color
Orange
Printed Language
English
Sign Background Color
Orange
Operating Temp. Range
-58 Degrees F to 194 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
Warning
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2025
Header Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Abrasion Resistant
No
Sign Legend
Men Working Below
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Mirror Print
No
State Specific Sign
No
Corrosion Resistant
No
Graffiti Resistant
No
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Orange
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Header
Warning
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Orange
Glow In The Dark
No
Sign Header Text Color
Black
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Men Working Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Below, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.