Warning, No Smoking Eating or Drinking In This Area, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU6-0027-RD_14x10

  • Zoro # G4318021


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Warning
Legend
No Smoking Eating or Drinking In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0027-RD_14x10
Zoro #
G4318021
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Warning Reflective Label
Header
Warning
Legend
No Smoking Eating or Drinking In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Language
English
OSHA Compliant
Yes
Material
Vinyl
Legend Color
Black
Header Background Color
Orange, Yellow
Legend/Background Color
Black/Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
Mounting Style
Adhesive-Backed
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Subject Matter
No Smoking
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Sign Legend Text Color
Black
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend
No Smoking, Eating Or Drinking In This Area.
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Orange, Yellow
State Specific Sign
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Header Text Color
Black
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Mirror Print
No
Sign Header
Warning
Sign Legend Background Color
White
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
No Smoking Warning Reflective Label

Description

No Smoking Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking, Eating Or Drinking In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.