Warning, Non-Potable Water, 10 in x 14 in, Horizontal Rectangle, Plastic, U6-1182-NP_14X10

  • Mfr # U6-1182-NP_14X10

  • Zoro # G4708125


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Legend
Non-Potable Water
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1182-NP_14X10
Zoro #
G4708125
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Legend
Non-Potable Water
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Legend Style
Text
Header Background Color
Red
OSHA Compliant
No
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
Warning
Printed Language
English
Sign Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Header Style
Text
Anti-Slip Surface
No
State Specific Sign
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Chemical Resistant
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend
Non-Potable Water
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Sign Header
Warning
Material Properties
Flexible
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.