Warning, Non-Potable Water, 5 in W x 3 1/2 in H, Horizontal Rectangle, Polyester, LCU6-0092-ND_5X3.5

  • Mfr # LCU6-0092-ND_5X3.5

  • Zoro # G9478029


product price:  $2.99
/ea

Key Features

Legend
Non-Potable Water
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0092-ND_5X3.5
Zoro #
G9478029
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Non-Potable Water
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Orange
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Warning
Header Background Color
Orange
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Orange
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Non-Potable Water
Sign Header Background Color
Orange
Mirror Print
No
Material Properties
Flexible
Abrasion Resistant
No
Sign Format
Traditional OSHA
Graffiti Resistant
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
ANSI 969 Compliant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
Sign Header Text Color
Black
Sign Header Style
Text
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Product Type
Potable Water Warning Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.