Shop LYLE
See all product information
Create Account
Rest Rooms (w Sym), 17 1/2 in W x 10 in H, Tri-Bend, Aluminum, LCTB-0006-RA_7X10
- Mfr # LCTB-0006-RA_7X10
- Zoro # G5270909
product price:Â
$
25.89
/ea
Key Features
Legend
Rest Rooms (w Sym)
Sign Material
Aluminum
Height
10 in
Width
17 1/2 in
Thickness
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCTB-0006-RA_7X10
- Zoro #
- G5270909
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Width
- 17 1/2 in
- Thickness
- 0.04 in
- Depth
- 6 in
Description
Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Legend Rest Rooms, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.