Warning, Not Drinking Water, 7 in x 10 in, Vertical Rectangle, Aluminum, U6-1187-NA_10x7

  • Mfr # U6-1187-NA_10x7

  • Zoro # G5239582


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Legend
Not Drinking Water
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1187-NA_10x7
Zoro #
G5239582
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Legend
Not Drinking Water
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Sign Background Color
White
Legend Style
Text
Header Background Color
Red
OSHA Compliant
No
ANSI Compliant
No
Header
Warning
Printed Language
English
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Red
Sign Header
Warning
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend Style
Text
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Text Color
White
Chemical Resistant
No
Sign Legend
Not Drinking Water
Includes Mounting Hardware
No
Mirror Print
No
Anti-Slip Surface
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Glow In The Dark
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Not Drinking Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.