Warning, Property Protected By Silent Alarm System, 5 in x 7 in, Reflective Sheeting, U6-1209-RD_7X5

  • Mfr # U6-1209-RD_7X5

  • Zoro # G2714227


product price:  $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Header
warning
Legend
Property Protected By Silent Alarm System
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1209-RD_7X5
Zoro #
G2714227
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
warning
Legend
Property Protected By Silent Alarm System
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Surface
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Legend Style
Text
Legend/Background Color
Black/Orange
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Legend Color
Black
Background Color
Orange
Subject Matter
Security & Surveillance
OSHA Compliant
Yes
Header Background Color
Black, Orange
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header
Warning
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend
Property Protected By Silent Alarm System
Graffiti Resistant
Yes
Chemical Resistant
No
State Specific Sign
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
1 yr
Sign Header Background Color
Orange
Corrosion Resistant
No
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header Style
Text
Sign Header Text Color
Black
Number of Printed Sides
1

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Property Protected By Silent Alarm System, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.