Warning Sign, 10" H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU6-0106-ED_14x10

  • Mfr # LCU6-0106-ED_14x10

  • Zoro # G5234183


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Header
Warning
Legend
No smoking within 50 feet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0106-ED_14x10
Zoro #
G5234183
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Header
Warning
Legend
No smoking within 50 feet
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Orange
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Header Style
Text
Corrosion Resistant
No
Sign Header Background Color
Orange
Mirror Print
No
Anti-Slip Surface
No
State Specific Sign
No
Glow In The Dark
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend
No Smoking Within 50 Feet
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Warning
Number of Printed Sides
1
Sign Header Text Color
Black
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Smoking Within 50 Feet, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products