Warning Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U6-1278-RA_14X10

  • Mfr # U6-1278-RA_14X10

  • Zoro # G9634886


product price:  $12.19
/ea

Key Features

Header
Warning
Legend
Wheel Chocks Must Be Used On All Trucks During Loading And Unloading Operations At Our Docks
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U6-1278-RA_14X10
Zoro #
G9634886
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Wheel Chocks Must Be Used On All Trucks During Loading And Unloading Operations At Our Docks
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Background Color
Orange
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Language
English
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Black, Orange
Subject Matter
Truck & Driver
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Mounting Style
Surface
Legend Color
Black
Legend/Background Color
Black/Orange
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Legend Style
Text
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Number of Printed Sides
1
Sign Header
Warning
Metal Detectable
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Write on Surface
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Mirror Print
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Sign Header Style
Text
Sign Legend
Wheel Chocks Must Be Used On All Trucks During Loading And Unloading Operations At Our Docks
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black, Red, White
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wheel Chocks Must Be Used On All Trucks During Loading And Unloading Operations At Our Docks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products