Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1043-RD_14X10

  • Mfr # U6-1043-RD_14X10

  • Zoro # G2716491


product price:  $6.49
/ea

Key Features

Header
Warning
Legend
Combustible Dust Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1043-RD_14X10
Zoro #
G2716491
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Combustible Dust Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Language
English
Material
Vinyl
Subject Matter
Flammables, Combustibles, Explosives
Legend/Background Color
Black/Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Orange
Mounting Style
Surface
Legend Color
Black
ANSI Compliant
Yes
Background Color
Orange
Double-Sided
No
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Header
Warning
Sign Mounting Location
Wall
Glow In The Dark
No
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
Clear Film Laminate
Sign Header Background Color
Orange
Material Properties
Flexible
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Legend
Combustible Dust Area
Sign Legend Style
Text
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Chemical Resistant
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
Orange
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header Text Color
Black
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Combustible Dust Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.