Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1092-RA_14X10

  • Mfr # U6-1092-RA_14X10

  • Zoro # G9635726


product price:  $11.49
/ea

Key Features

Header
Warning
Legend
Flammable Liquids
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1092-RA_14X10
Zoro #
G9635726
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Flammable Liquids
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Legend Color
Black
Sign Legend Color
Black
Legend/Background Color
Black/Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Legend Style
Text
Background Color
Orange
OSHA Compliant
Yes
Header Background Color
Black, Orange
Subject Matter
Flammables, Combustibles, Explosives
Header Legend Color
Black
Mounting Style
Surface
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Glow In The Dark
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Sign Header Style
Text
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Orange
Maximum Service Temperature
170 Degrees F
Write on Surface
No
Sign Header Text Color
Black
Sign Legend
Flammable Liquids
Graffiti Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Header Background Color
Orange
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Header
Warning
Mounting Pattern
4 Corner
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquids, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.