Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1096-RA_14X10

  • Mfr # U6-1096-RA_14X10

  • Zoro # G9635701


product price:  $11.99
/ea

Key Features

Header
Warning
Legend
Gasoline
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1096-RA_14X10
Zoro #
G9635701
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Gasoline
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black, Orange
Subject Matter
Cylinder & Compressed Gas
ANSI Compliant
Yes
Language
English
Material
Aluminum
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Black/Orange
Double-Sided
No
Background Color
Orange
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Legend Color
Black
Mounting Style
Surface
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
Yes
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
State Specific Sign
No
Sign Legend Background Color
Orange
Chemical Resistant
No
Material Properties
Rigid
Sign Header Style
Text
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Maximum Service Temperature
170 Degrees F
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Sign Header Text Color
Black
Includes Mounting Hardware
No
Sign Header Background Color
Orange
Glow In The Dark
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header
Warning
Sign Legend Style
Text
Sign Legend
Gasoline
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gasoline, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.