Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1192-RD_14X10

  • Mfr # U6-1192-RD_14X10

  • Zoro # G2714708


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Warning
Legend
Ozone In Use!
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1192-RD_14X10
Zoro #
G2714708
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Ozone In Use!
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Orange
Legend/Background Color
Black/Orange
Language
English
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Legend Style
Text
Material
Vinyl
Subject Matter
Chemicals/Hazardous
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Mounting Style
Surface
Header Background Color
Black, Orange
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Legend Style
Text
State Specific Sign
No
Number of Printed Sides
1
Sign Legend Background Color
Orange
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Material Properties
Flexible
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Header Text Color
Black
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Ozone In Use!
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Header Background Color
Orange
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Header
Warning
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Anti-Slip Surface
No
Graffiti Resistant
Yes
Product Type
Security Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ozone In Use!, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.