Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1234-RA_14X10

  • Mfr # U6-1234-RA_14X10

  • Zoro # G9635087


product price:  $10.95
/ea

Key Features

Header
Warning
Legend
This Area Contains A Chemical Known To The State of California To Cause Birth Defects Or Other Reproductive Harm. California Health And Safety Code Section 25249.5
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1234-RA_14X10
Zoro #
G9635087
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
This Area Contains A Chemical Known To The State of California To Cause Birth Defects Or Other Reproductive Harm. California Health And Safety Code Section 25249.5
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/White
Double-Sided
No
Sign Legend Color
Black
Background Color
White
Header Background Color
White
OSHA Compliant
Yes
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Header Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
Yes
Standards
OSHA 1910.145
Abrasion Resistant
No
State Specific Regulations
CA 25249.5
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Mirror Print
No
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
White
Sign Header
Warning
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Sign Legend
This Area Contains A Chemical Known To The State Of California To Cause Birth Defects Or Other Reproductive Harm. California Health And Safety Code Section 25249.5
ANSI 969 Compliant
No
Sign Header Style
Text
Graffiti Resistant
Yes
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
State Specific Sign
Yes
Sign Format
Other Format
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Header Text Color
Black
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Area Contains A Chemical Known To The State Of California To Cause Birth Defects Or Other Reproductive Harm. California Health And Safety Code Section 25249.5, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products