Warning Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U6-1126-NP_14X10

  • Mfr # U6-1126-NP_14X10

  • Zoro # G4707976


product price:  $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Header
Warning
Legend
If You Can't See My Mirrors I Cant See You
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1126-NP_14X10
Zoro #
G4707976
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
If You Can't See My Mirrors I Cant See You
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red
Legend Style
Text
OSHA Compliant
No
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
White
Standards
OSHA 1910.145
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
White
Sign Header
Warning
Material Properties
Flexible
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Legend Background Color
Red
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Mounting Pattern
4 Corner
Abrasion Resistant
No
Sign Header Text Color
White
Sign Header Background Color
Red
Anti-Slip Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Metal Detectable
No
Number of Printed Sides
1
Chemical Resistant
No
Sign Format
Other Format
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
If You Can't See My Mirrors I Can't See You
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend If You Can't See My Mirrors I Can't See You, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products