Zoro Homepage

Warning Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U1-1077-RD_14X10

  • Zoro # G6071493


product price: $6.69
/ea

Key Features

Header
Warning
Legend
Arc Flash And Shock Hazard Appropriate PPE And Tools Required When Working On This Equipment.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1077-RD_14X10
Zoro #
G6071493
UPC #
849362011855
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Arc Flash And Shock Hazard Appropriate PPE And Tools Required When Working On This Equipment.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Reflective Decal
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Background Color
White
Legend Color
Black
Legend Style
Symbol and Text
Mounting Style
Adhesive-Backed
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Subject Matter
Electrical Hazard
Language
English
Legend/Background Color
Black and Orange/White
Header Background Color
Orange
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Includes Mounting Hardware
No
Glow In The Dark
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Material Properties
Flexible
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Header Background Color
Orange
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
Orange
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header
Warning
Sign Header Text Color
Black
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Legend
Arc Flash And Shock Hazard. Appropriate PPE And Tools Required When Working On This Equipment.
Mirror Print
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
1 to 2 yr
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Arc Flash And Shock Hazard. Appropriate PPE And Tools Required When Working On This Equipment., Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.