Warning Sign, 10" W, 7" H, 0.040" Thickness, U6-1261-NA_10x7

  • Mfr # U6-1261-NA_10x7

  • Zoro # G5288628


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Warning
Legend
Warning Unlawful To Operate This Equipment Within Ten Feet of Overhead High-Voltage Lines
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1261-NA_10x7
Zoro #
G5288628
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Warning
Legend
Warning Unlawful To Operate This Equipment Within Ten Feet of Overhead High-Voltage Lines
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Orange, Yellow
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Legend Color
Black
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Warning
Sign Header Text Color
White
Graffiti Resistant
Yes
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Write on Surface
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Header Style
Text
Maximum Service Temperature
140 Degrees F
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Legend
Unlawful To Operate This Equipment Within Ten Feet Of Overhead High-Voltage Lines Contact With Power Lines Can Result In Death Or Serious Burns
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unlawful To Operate This Equipment Within Ten Feet Of Overhead High-Voltage Lines Contact With Power Lines Can Result In Death Or Serious Burns, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.