Warning Sign, 10"W, 14" H, 0.040" Thickness, U1-1055-NA_10x14

  • Mfr # U1-1055-NA_10x14

  • Zoro # G5280331


product price: $8.39
/ea

Key Features

Header
Warning
Legend
All Activities Monitored And Recorded By Digital
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1055-NA_10x14
Zoro #
G5280331
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
All Activities Monitored And Recorded By Digital
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Black, Red
Header Background Color
Red
OSHA Compliant
No
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend
All Activities Monitored And Recorded By Digital Night Vision Cameras
Legend Pictogram ID
PPIC-80
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Header
Warning
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Red
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Mirror Print
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Video Surveillance
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Activities Monitored And Recorded By Digital Night Vision Cameras, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products