Shop LYLE

Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1665-HI_18x12

  • Mfr # T1-1665-HI_18x12

  • Zoro # G5205763


product price:  $18.19
/ea

Key Features

Header
No Header
Legend
Keep Closed Fire Door Do Not Block
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1665-HI_18x12
Zoro #
G5205763
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Warning Sign
Header
No Header
Legend
Keep Closed Fire Door Do Not Block
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Text
Symbol
None
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black, White
Write on Surface
No
Metal Detectable
Yes
Glow In The Dark
No
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Sign Legend
Keep Closed Do Not Block
Sign Header
Fire Door
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Mirror Print
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Legend Background Color
Red, White
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Mounting Pattern
2 Center
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Post, Wall
Product Type
Reflective Fire Door Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Closed Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.