Warning Sign, 12 in W, 18 in H, English, Aluminum, White

  • Mfr # T1-1730-HI_12x18

  • Zoro # G5258500


product price:  $18.25
/ea

Key Features

Header
No Parking
Legend
No Hazardous Waste Dumping
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1730-HI_12x18
Zoro #
G5258500
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Warning Sign
Header
No Parking
Legend
No Hazardous Waste Dumping
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Red
Double-Sided
No
Header Background Color
Red
Symbol
None
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend
No Hazardous Waste Dumping
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
2 Center
Sign Header
No Header
ANSI Standards
ANSI Z535
State Specific Sign
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Abrasion Resistant
No
Mirror Print
No
Sign Legend Style
Text
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Sign Mounting Location
Post, Wall
Number of Printed Sides
1
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Product Type
Reflective Hazardous Materials Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Hazardous Waste Dumping, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.