Warning Sign, 14"W, 10" H, 0.004" Thickness, LCU6-0093-ED_14x10

  • Mfr # LCU6-0093-ED_14x10

  • Zoro # G5224438


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Warning
Legend
Electrical Hazard
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0093-ED_14x10
Zoro #
G5224438
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Header
Warning
Legend
Electrical Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Orange
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Legend Style
Text
Mirror Print
No
Chemical Resistant
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Legend
Electrical Hazard
Sign Header Style
Text
Metal Detectable
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Orange
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
Sign Mounting Location
Wall
Sign Legend Background Color
White
Corrosion Resistant
No
Sign Header
Warning
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Hazard, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.