Warning Sign, 14"W, 10" H, 0.040" Thickness, U6-1076-NA_14x10

  • Mfr # U6-1076-NA_14x10

  • Zoro # G5168401


product price: $8.29
/ea

Key Features

Header
Warning
Legend
Electrical Panel Keep Clear Up To 36 Inches
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1076-NA_14x10
Zoro #
G5168401
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Electrical Panel Keep Clear Up To 36 Inches
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Metal Detectable
No
Anti-Slip Surface
No
Sign Header
Warning
Chemical Resistant
No
Material Properties
Rigid
Graffiti Resistant
Yes
Write on Surface
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
Black
Sign Header Style
Text
Sign Header Background Color
Orange
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Includes Mounting Hardware
No
Maximum Service Temperature
140 Degrees F
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Electrical Panel Keep Clear Up To 36 Inches
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Panel Keep Clear Up To 36 Inches, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.