Shop LYLE

Warning Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1838-DG_18x18

  • Mfr # T1-1838-DG_18x18

  • Zoro # G5201572


product price:  $41.59
/ea

Key Features

Header
No Header
Legend
Life Ring Is For Emergency Life Saving Only
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1838-DG_18x18
Zoro #
G5201572
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.08 in
Depth
2/25 in
Mounting Hole Dia.
0.375 in

Details

Item
Warning Sign
Header
No Header
Legend
Life Ring Is For Emergency Life Saving Only
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
White
Legend Style
Text
Double-Sided
No
ANSI Compliant
No
OSHA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
Yes
Sign Legend Background Color
Blue
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Style
Text
Sign Mounting Location
Post, Wall
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Header
No Header
Mounting Pattern
2 Center
Abrasion Resistant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
80 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Life Ring Is For Emergency Life Saving Only
Maximum Viewing Distance - Unfavorable Conditions
15 ft
ANSI Standards
ANSI Z535
Material Properties
Rigid
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Format
Other Format
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Product Type
Reflective Life Jackets Sign

Description

Warning Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Life Ring Is For Emergency Life Saving Only, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.