Shop LYLE

Warning Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1838-EG_18x18

  • Mfr # T1-1838-EG_18x18

  • Zoro # G5287051


product price:  $27.59
/ea

Key Features

Header
No Header
Legend
Life Ring Is For Emergency Life Saving Only
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1838-EG_18x18
Zoro #
G5287051
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.08 in
Depth
2/25 in
Mounting Hole Dia.
0.375 in

Details

Item
Warning Sign
Header
No Header
Legend
Life Ring Is For Emergency Life Saving Only
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
White
Metal Detectable
Yes
Write on Surface
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Mounting Pattern
2 Center
Maximum Viewing Distance - Unfavorable Conditions
15 ft
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
80 ft
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend Background Color
Blue
Material Properties
Rigid
Sign Format
Other Format
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header
No Header
Sign Legend
Life Ring Is For Emergency Life Saving Only
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Post, Wall
Number of Printed Sides
1
Product Type
Reflective Life Jackets Sign

Description

Warning Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Life Ring Is For Emergency Life Saving Only, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.