Warning Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1055-RD_7X5

  • Mfr # U6-1055-RD_7X5

  • Zoro # G2716309


product price: $2.99
/ea

Key Features

Header
Warning
Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1055-RD_7X5
Zoro #
G2716309
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Header Legend Color
Black
Subject Matter
Chemicals/Hazardous
Legend/Background Color
Black/Orange
Header Background Color
Black, Orange
Double-Sided
No
OSHA Compliant
Yes
Material
Vinyl
Mounting Style
Surface
ANSI Compliant
Yes
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
Legend Style
Text
Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Black
Sign Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Corrosion Resistant
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Orange
Sign Header Style
Text
Sign Header
Warning
Abrasion Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
Traditional OSHA
Sign Header Background Color
Orange
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Average Outdoor Durability
1 yr
State Specific Sign
No
Chemical Resistant
No
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Dump Chemicals Solvents Or Oils Down Drains, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.