Shop LYLE

Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U6-1005-NA_10x7

  • Mfr # U6-1005-NA_10x7
  • Zoro # G5279948

product price: 
$
6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Header
Warning
Legend
Do Not Remove Guards Or Operate Machinery Without Them
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1005-NA_10x7
Zoro #
G5279948
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning
Legend
Do Not Remove Guards Or Operate Machinery Without Them
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Orange
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Do Not Remove Guards Or Operate Machinery Without Them
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Orange
Maximum Service Temperature
140 Degrees F
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Header
Warning
Anti-Slip Surface
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Orange
Glow In The Dark
No
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Style
Text
Mirror Print
No
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Header Style
Text
Mounting Pattern
4 Corner
Product Type
Warning Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Remove Guards Or Operate Machinery Without Them, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.