Shop LYLE

Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U6-1033-NA_10x7

  • Mfr # U6-1033-NA_10x7
  • Zoro # G5219623

product price: 
$
7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Warning
Legend
Back In Or Pull Out On Green Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1033-NA_10x7
Zoro #
G5219623
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning
Legend
Back In Or Pull Out On Green Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Orange
Sign Legend Text Color
Black
Glow In The Dark
No
Abrasion Resistant
No
Maximum Service Temperature
140 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend Style
Text
Metal Detectable
No
State Specific Sign
No
Sign Header
Warning
Sign Format
Traditional OSHA
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Header Text Color
Black
Mirror Print
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend
Back In Or Pull Out On Green Only
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Orange
Includes Mounting Hardware
No
Sign Header Background Color
Orange
Protective Coating
Clear Film Laminate
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Warning Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Back In Or Pull Out On Green Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.