Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U6-1104-NA_10x7
Mfr # U6-1104-NA_10x7
Zoro # G5288390
product price:Â $5.19
/ea
Sold in multiples of 2 for $10.38
Key Features
Header
warning
Legend
Guard Dogs On Property They Will Attack Please Notify Owner Before Entering
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U6-1104-NA_10x7
Zoro #
G5288390
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Description
Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Guard Dogs On Property They Will Attack Please Notify Owner Before Entering, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.